Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 8-1/2 in.L
Mfr # PF9914 KIT
Zoro # G9346084
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 1/2 in
- Outside Dia. 3 5/8 in
- Width 6 29/32 in
- Description/Special Features Set of 2 Fuel Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF9914 KIT
- Zoro # G9346084
- UPC # 791440093577
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/2 in |
Outside Dia. | 3 5/8 in |
Width | 6 29/32 in |
Height | 6 9/16 in |
Inside Dia. | Larger: One End 1-11/16 in |
Outside Diameter | 3 5/8 in |
Overall Length | 6 9/16 in |
Overall Height | 6 9/16 in |
Overall Width | 6 29/32 in |
Inside Diameter | 1 11/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Set of 2 Fuel Elements |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Navistar |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Cartridge, Set of 2 Fuel Elements, Height 6 9/16 in, Length 8 1/2 in, Width 6 29/32 in, Outside Dia. 3 5/8 in, Inside Dia. Larger: One End 1-11/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- MTD Starter Rope 66 (753-05509)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- BALDWIN FILTERS Fuel Filter, 8-7/16 x 2-7/8 x 8-7/16 In (F845-A)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- WIX FILTERS Fuel Filter #Wix 33634 (33634)
- Baldwin Filters Fuel Filters