Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 6-7/16" H
Mfr # PA30204
Zoro # G1855030
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Volvo Marine Engines
- Length 6 7/16 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30204
- Zoro # G1855030
- UPC # 791440108608
- Country of Origin Mexico
- Category Fuel Filters
Dimensions
Length | 6 7/16 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Height | 6 7/16 in |
Inside Dia. | 1 5/8 in |
Overall Length | 6 7/16 in |
Overall Width | 3 5/16 in |
Outside Diameter | 3 5/16 in |
Overall Height | 6 7/16 in |
Inside Diameter | 1 5/8 in |
Details
Filter Design | Cartridge |
For Use With | Volvo Marine Engines |
Item | Fuel Filter |
Includes | F. Gasket |
Filter Material | Metal |
Description/Special Features | Crankcase Breather |
Filter Fuel Type | Biodiesel, Diesel |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Crankcase Breather, Height 6 7/16 in, Length 6 7/16 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 5/8 in, Includes F. Gasket, For Use With Volvo Marine Engines, Filter Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Hi Vis 4" Round Stt Red Lens Grmt Mnt Tri-Pole (TQ T46-RR0T-1)
- WESTWARD Polymer Creeper, 40x18 1/2 In (1YER7)
- SPEC-D TUNING 92-00 Honda Civic C Pillar Bar (SCP-CV92)
- WILWOOD Single, 16.5 oz Bottle, Dry Boiling Point Of 626 Deg F/Wet Boiling Point Of 417 Deg F (290-6209)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1281)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In (BF1253)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- BALDWIN FILTERS Fuel Filter, Spin-On Filter Design (BF46031)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF791)
- Baldwin Filters Fuel Filters