Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 4-15/32" L
Mfr # BF46113-D
Zoro # G6575313
original price:
$27.00
18% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Gehl Loaders
- Length 4 15/32 in
- Outside Dia. 3 15/32 in
- Width 3 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46113-D
- Zoro # G6575313
- UPC # 791440108318
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 15/32 in |
Outside Dia. | 3 15/32 in |
Width | 3 15/32 in |
Height | 4 15/32 in |
Inside Dia. | 23/32 in |
Overall Width | 3 15/32 in |
Overall Length | 4 15/32 in |
Overall Height | 4 15/32 in |
Outside Diameter | 3 15/32 in |
Inside Diameter | 23/32 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Ethanol, Gas, Filter Design Cartridge, Fuel/Water Separator with Drain, Micron Rating 5 micron, Height 4 15/32 in, Length 4 15/32 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 23/32 in, Includes Attached Grommet, For Use With Gehl Loaders, Filter Material Metal/Plastic/Paper/Rubber, Gasket Material Nitrile, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- VELVAC Comp Fitting-3/8" Plug, 5 pcs. (016116)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- ZEP IsoBlast GB SX-94 General Purpose Cleaner/Degreaser, 13 oz Aerosol Spray Can, Solvent Based, 12 Pack (912701)
- BALDWIN FILTERS Fuel Filter, 4-1/32" L, 3-21/32" O.D. (BF7806-O)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF915)
- BALDWIN FILTERS Fuel Filter, 2-3/8 x 3/4 x 2-3/8 In (BF7843)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 3-15/16" H (BF46162-O)
- Baldwin Filters Fuel Filters