Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 11" H x 11" L
Mfr # BF46071
Zoro # G2889630
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Mercedes-Benz Trucks
- Length 11 in
- Outside Dia. 4 1/32 in
- Width 4 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46071
- Zoro # G2889630
- UPC # 791440105232
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 11 in |
Outside Dia. | 4 1/32 in |
Width | 4 1/32 in |
Inside Dia. | 4 1/32 in |
Height | 11 in |
Thread Size | 1"-12 |
Overall Height | 11 in |
Overall Length | 11 in |
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/32 in |
Overall Width | 4 1/32 in |
Details
Filter Design | Cartridge |
For Use With | Mercedes-Benz Trucks |
Item | Fuel Filter |
Filter Fuel Type | Biodiesel, Diesel |
Includes | I. Gasket |
Gasket Material | Rubber |
Description/Special Features | Fuel/Water Separator Spin-On with Bowl |
Filter Material | Metal/Plastic/Paper |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Media Material | Paper, Plastic |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel/Water Separator Spin-On with Bowl, Height 11 in, Length 11 in, Width 4 1/32 in, Outside Dia. 4 1/32 in, Inside Dia. 4 1/32 in, Includes I. Gasket, For Use With Mercedes-Benz Trucks, Filter Material Metal/Plastic/Paper, Gasket Material Rubber, Thread Size 1 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE SS Gas Lock Deck Fill Plate w/Locking Cap (Cable Tether), 1-1/2" Hose (32051)
- DONALDSON Air Filter, Primary Radialseal, P604996 (P604996)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (24936)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7784D)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- BALDWIN FILTERS Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In (PF937)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF788)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- Baldwin Filters Fuel Filters