Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 1-5/8 in.L
Mfr # PF9911
Zoro # G9346102
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Kubota Tractors, Utility Vehicles
- Length 1 5/8 in
- Outside Dia. 1 13/16 in
- Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF9911
- Zoro # G9346102
- UPC # 791440093249
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 1 5/8 in |
Outside Dia. | 1 13/16 in |
Width | 1 13/16 in |
Height | 2 1/8 in |
Inside Diameter | 1/32 in |
Overall Height | 2 1/8 in |
Outside Diameter | 1 13/16 in |
Details
Filter Design | Cartridge |
For Use With | Kubota Tractors, Utility Vehicles |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Farm Equipment |
Product Type | Fuel Filter |
Compatible Vehicle Make | Kubota |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 1/8 in, Length 1 5/8 in, Width 1 13/16 in, Outside Dia. 1 13/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal Gladhand, PK10 (035038-1)
- LISLE FUNNEL RIGHT ANGLE (LI17232)
- MAHLE Engine Timing Cover Gasket Set, JV5151 (JV5151)
- CAL-VAN TOOLS WINDOW TINT METER (CV63)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1265)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF939)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551103 (P551103)
- Baldwin Filters Fuel Filters