Shop All Fuel Filters
Baldwin Filters
Fuel Filter Element Kit, 3-5/16 In
Mfr # PF7812 KIT
Zoro # G0976735
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- For Use With Ford Light Duty Trucks; International Engines
- Length 4-3/16", 5-5/8"
- Outside Dia. 3-5/16", 2-1/4"
- Micron Rating 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7812 KIT
- Zoro # G0976735
- UPC # 791440065130
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4-3/16", 5-5/8" |
Outside Dia. | 3-5/16", 2-1/4" |
Details
Filter Design | Element Only |
For Use With | Ford Light Duty Trucks; International Engines |
Micron Rating | 13 |
Description/Special Features | Set of 2 Fuel Elements |
Includes | (2) O-Rings, Primary Fuel Element, Secondary Fuel Element |
For Engine Type - Filter Kits | Ford Light-Duty Trucks; International Engines |
Item | Fuel Filter Element Kit |
Number of Pieces | 2 |
Number of Air Filters | 0 |
Compatible Vehicle Type | Light Duty Trucks |
Filter Types Included | Fuel Filter |
Number of Fluid Filters | 0 |
Number of Oil Filters | 0 |
Compatible Vehicle Make | Ford, Navistar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Number of Fuel Filters | 2 |
Description
Fuel Filter Element Kit, For Engine Type - Filter Kits Ford Light-Duty Trucks; International Engines, Includes (2) O-Rings, Primary Fuel Element, Secondary Fuel Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 8" PSA PAD 5/8-11 FEMALE HUB (EE8838)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 1/2In. (11-12WGH)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (MSK6211)
- AME Inflator, 3 in 1 Function (24869)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF896)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- BALDWIN FILTERS Fuel Filter, Spin-On, 4-5/16 in.L (BF9912-O)
- WIX FILTERS FORD RANGER/MAZDA B3000 TRKS 99-00/EXPLO (33233)
- Baldwin Filters Fuel Filters