Shop All Fuel Filters
Baldwin Filters
Fuel Filter Element, Biodiesel
Mfr # PF46082
Zoro # G6759035
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 3/16 in
- Outside Dia. 4 1/8 in
- Filter Fuel Type Biodiesel
- Inside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46082
- Zoro # G6759035
- UPC # 00791440105850
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/16 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 13/16 in |
Outside Diameter | 4 1/8 in |
Overall Height | 7 3/16 in |
Inside Diameter | 13/16 in |
Details
Filter Design | Cartridge |
Filter Fuel Type | Biodiesel |
Item | Fuel Filter Element |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Media Material | Paper |
Product Type | Fuel Filter |
Compatible Vehicle Make | Kenworth, Peterbilt |
Compatible Vehicle Type | Trucks |
Description
Fuel Filter Element, Filter Fuel Type Biodiesel, Filter Design Cartridge, Length 7 3/16 in, Outside Dia. 4 1/8 in, Inside Dia. 13/16 in, Includes O-Ring, For Use With Kenworth, Peterbilt Trucks, Filter Material Paper, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-693 For Ayp 532429636 (265-693)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7917)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- Baldwin Filters Fuel Filters