Shop All Fuel Filters
Baldwin Filters
Fuel Filter Element, 5-13/32" L
Mfr # BF46040-D
Zoro # G5900715
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Diesel
- Length 5 13/32 in
- Outside Dia. 3 1/8 in
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46040-D
- Zoro # G5900715
- UPC # 791440102460
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 13/32 in |
Outside Dia. | 3 1/8 in |
Width | 3 1/8 in |
Inside Dia. | 3/4 in |
Height | 5 13/32 in |
Outside Diameter | 3 1/8 in |
Overall Width | 3 1/8 in |
Inside Diameter | 21/32 in |
Overall Height | 5 13/32 in |
Overall Length | 5 13/32 in |
Description
Fuel Filter Element, Filter Fuel Type Diesel, Filter Design Cartridge, Heavy-Duty, Micron Rating 20 micron, Height 5 13/32 in, Length 5 13/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 3/4 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x24" x 24", PK2, 2 PK (BSGS2424)
- POWERBUILT 14" Universal Lug Wrench (940558)
- BREMBO Brake Pad Set, P85117N (P85117N)
- PLOMBCO StickPro Steel Adhesive wheel weights 1 oz segments in 20 lb roll with standard adhesive (PLO68523)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- BALDWIN FILTERS Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In (BF7766)
- BALDWIN FILTERS Fuel Filter Element Kit, 3-5/16 In (PF7812 KIT)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865)
- Baldwin Filters Fuel Filters