Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Diesel, Spin-On Filter Design
Mfr # BF46062
Zoro # G7686266
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Chevrolet, GMC Light-Duty Trucks, Vans
- Length 4 3/16 in
- Outside Dia. 4 1/32 in
- Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46062
- Zoro # G7686266
- UPC # 791440104778
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/16 in |
Outside Dia. | 4 1/32 in |
Width | 4 3/16 in |
Thread Size | 3 3/8"-8 |
Height | 6 5/8 in |
Overall Height | 6 5/8 in |
Overall Length | 6 3/8 in |
Outside Diameter | 4 1/32 in |
Overall Width | 4 7/32 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Fuel/Water Separator with Open Port for Bowl, Micron Rating 4 micron, Height 6 5/8 in, Length 4 3/16 in, Width 4 3/16 in, Outside Dia. 4 1/32 in, Includes (2) O-Rings, Attached Grommet, For Use With Chevrolet, GMC Light-Duty Trucks, Vans, Filter Material Metal/Cellulose, Thread Size 3 3/8 In.-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- PROMARINER Prosporthd Series USA Batttery Charger, 6 Amps, 1 Bank (44006)
- NAUTICUS Ez Board 48" Boarding Handle (EZ48-W)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- WIX FILTERS FUEL DISPENSING FILTER FOR FUEL PUMPS HA (24849)
- Baldwin Filters Fuel Filters