Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Diesel, Spin-On, 2-3 Micron
Mfr # BF46121
Zoro # G209616054
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Caterpillar Equipment, Deutz Engines, Faresin Industries Equipment, Hamm Equipment, JLG Industries Equipment, Kramer Equipment, Liebherr Equipment, Manitou Equipment, Mecalac Equipment, Merlo Equipment, Takeuchi Equipment
- Length 8 5/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46121
- Zoro # G209616054
- UPC # 791440108639
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 5/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 8 5/32 in |
Thread Size | M18-1.5 |
Outside Diameter | 3 23/32 in |
Overall Height | 8 5/32 in |
Details
Filter Design | Spin-On |
For Use With | Caterpillar Equipment, Deutz Engines, Faresin Industries Equipment, Hamm Equipment, JLG Industries Equipment, Kramer Equipment, Liebherr Equipment, Manitou Equipment, Mecalac Equipment, Merlo Equipment, Takeuchi Equipment |
Includes | Attached Gasket |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-On, Fuel/Water Separator Spin-On |
Filter Fuel Type | Diesel |
Micron Rating | 2 to 3 micron |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Caterpillar, Faresin Industries, Hamm, JLG Industries, Kramer, Liebherr, Manitou, Mecalac, Merlo, Takeuchi |
Absolute Filter Rating | 2 micron |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Fuel Spin-On, Fuel/Water Separator Spin-On, Micron Rating 2 to 3 micron, Height 8 5/32 in, Length 8 5/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Attached Gasket, For Use With Caterpillar Equipment, Deutz Engines, Faresin Industries Equipment, Hamm Equipment, JLG Industries Equipment, Kramer Equipment, Liebherr Equipment, Manitou Equipment, Mecalac Equipment, Merlo Equipment, Takeuchi Equipment, Thread Size M18-1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- WALKER Exhaust Pipe Rain Cap, 35225 (35225)
- D-A LUBRICANT CO PennGrade Euro Elite Motor Oil SAE 5W40 - 12/1 Quart Case (61366)
- A & I PRODUCTS Pin, Top Link Mounting 4" x3" x1" (A-AL40957)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-MPG)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- Baldwin Filters Fuel Filters