Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Diesel
Mfr # PF46171
Zoro # G9266926
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Autocar, Freightliner, Western Star Trucks
- Length 7 7/8 in
- Outside Dia. 3 31/32 in
- Width 3 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46171
- Zoro # G9266926
- UPC # 00791440110748
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 7/8 in |
Outside Dia. | 3 31/32 in |
Width | 3 31/32 in |
Inside Dia. | 1 5/16 in |
Inside Diameter | 1 5/16 in |
Outside Diameter | 3 31/32 in |
Overall Height | 7 7/8 in |
Details
Filter Design | Cartridge |
For Use With | Autocar, Freightliner, Western Star Trucks |
Description/Special Features | Enhanced Multi-Stage Water Removal |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Filter Fuel Type | Diesel |
Includes | (3) O-Rings |
Micron Rating | 4 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 10 micron |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | Autocar, Freightliner, Western Star |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Cartridge, Enhanced Multi-Stage Water Removal, Micron Rating 4 micron, Length 7 7/8 in, Width 3 31/32 in, Outside Dia. 3 31/32 in, Inside Dia. 1 5/16 in, Includes (3) O-Rings, For Use With Autocar, Freightliner, Western Star Trucks, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409 (MS76409)
- BOSCH Sport II Tachometer, Black/Chrome, 3-3/8" (SP0F000018)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 72, PA-472 (PA-472)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1330-SP)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- Baldwin Filters Fuel Filters