Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Diesel, Gas, Spin-On, 5-13/16"H
Mfr # BF46127
Zoro # G5934448
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Bomag, JLG Industries, Kramer, Mecalac, Merlo, Terex, Vermeer, Wacker-Neuson Equipment
- Length 5 13/16 in
- Outside Dia. 3 25/32 in
- Width 3 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46127
- Zoro # G5934448
- UPC # 791440108820
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 13/16 in |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Thread Size | M18-1.50 |
Gasket Outside Dia. | 3 27/32 in |
Height | 5 13/16 in |
Gasket Inside Dia. | 2 31/64 in |
Overall Height | 5 13/16 in |
Outside Diameter | 3 25/32 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Fuel/Water Separator Element, Micron Rating 4 micron, Height 5 13/16 in, Length 5 13/16 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes Attached Gasket, For Use With Bomag, JLG Industries, Kramer, Mecalac, Merlo, Terex, Vermeer, Wacker-Neuson Equipment, Filter Material Metal/Plastic/Paper, Gasket Material Nitrile, Gasket Outside Dia. 3 27/32 in, Gasket Inside Dia. 2 31/64 in, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS 2871A309 ALTERNATOR (2871A309 ALTERNATOR)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- BUYERS PRODUCTS 132 Inch 201-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (562133202)
- SKF Grease Seals, 17443 (17443)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586)
- BALDWIN FILTERS Fuel Filter, 7-31/32x3-11/16x7-31/32 In (BF1371)
- BALDWIN FILTERS Fuel Filter, 4-13/32x3-23/32x4-13/32 In (BF593)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- Baldwin Filters Fuel Filters