Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Diesel, Can-Type, 10" H x 10"L
Mfr # BF46002
Zoro # G7246438
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Cummins engines, Euclid, Hitachi, John Deere, Kawasaki, Komatsu, Marine engines, Terex Equipment
- Fuel Type Diesel
- Length 10 in
- Outside Dia. 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46002
- Zoro # G7246438
- UPC # 791440096745
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 in |
Outside Dia. | 4 5/8 in |
Width | 4 5/8 in |
Gasket Inside Dia. | 4 in |
Thread Size | 2 1/4"-12 |
Gasket Outside Dia. | 4 5/8 in |
Height | 10 in |
Outside Diameter | 4 5/8 in |
Overall Height | 10 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 10 in, Length 10 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Includes Integral Gasket, For Use With Cummins engines, Euclid, Hitachi, John Deere, Kawasaki, Komatsu, Marine engines, Terex Equipment, Filter Material Metal/Paper, Gasket Material Rubber, Gasket Outside Dia. 4 5/8 in, Gasket Inside Dia. 4 in, Thread Size 2 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Skid Shoe For Ariens St3524 St424 St520 St520E St524 780-286 (780-286)
- STEELCRAFT AUTOMOTIVE 07-C TUNDRA HD GRILL GUARD BLACK (50-3380C)
- HI-RUN Trailer Inner Tube, 530/460-12 (TUN6003)
- BANDO Auto Serpentine Belt, 8Pk1355 (8PK1355)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- ACDELCO Filter-Fuel, Gf423 (GF423)
- Baldwin Filters Fuel Filters