Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Cartridge Design
Mfr # PF46172 KIT
Zoro # G600690363
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With 2017-19 Ford F650 and F750 w/V8-406 (6.7L) Turbo Diesel Engines
- Length 4 9/32 in
- Outside Dia. 3 15/16 in
- Inlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46172 KIT
- Zoro # G600690363
- UPC # 00791440110885
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 9/32 in |
Outside Dia. | 3 15/16 in |
Details
Filter Design | Cartridge |
For Use With | 2017-19 Ford F650 and F750 w/V8-406 (6.7L) Turbo Diesel Engines |
Inlet | 1/2 in |
Description/Special Features | Fuel Filter Kit |
Item | Fuel Filter Kit |
Outlet | 1/2 in |
For Engine Type - Filter Kits | 2017-19 Ford F650 & F750 w/V8-406 (6.7L) Turbo Diesel Engines |
Includes | O-Ring |
Filter Fuel Type | Diesel |
Primary Cross-Reference SKUs | Ford HC4Z9N184A, Motorcraft FD4626 |
For Vehicle Type - Filter Kits | Ford |
Compatible Vehicle Make | Ford |
Filter Types Included | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Light Duty Trucks |
Description
Fuel Filter Kit, For Engine Type - Filter Kits 2017-19 Ford F650 & F750 w/V8-406 (6.7L) Turbo Diesel Engines, For Vehicle Type - Filter Kits Ford, Includes O-Ring, Primary Cross-Reference SKUs Ford HC4Z9N184A, Motorcraft FD4626
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK ROOF CROSSBAR ADD-ON - EYE BOLTS FOR HEAVY DUTY CROSSBARS; PAIR (REB)
- NTK Ignition Switch 1986-1989 Suzuki Samurai 1.3L, 1S6331 (1S6331)
- CAL-VAN TOOLS Marine Portable Power Jump Starter (556)
- MANN FILTER Cabin Filter 05-15 Bm Various, Cuk8430 (CUK8430)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Fuel Storage Tank Assembly, w/Drain (B10-AL BSPCS)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7632)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- WIX FILTERS Fuel Filter #Wix 33382 (33382)
- Baldwin Filters Fuel Filters