Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Cartridge, 5-1/4in. L
Mfr # BF9923-O
Zoro # G9502272
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Atlas Copco, Bomag Equipment; Dynapac Rollers; Komatsu Excavators
- Length 5 1/4 in
- Outside Dia. 3 3/4 in
- Includes 1 1/4-10 Port Thread, Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9923-O
- Zoro # G9502272
- UPC # 791440094956
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 3 3/4 in |
Height | 5 1/4 in |
Thread Size | M24-1.50 |
Outside Diameter | 3 3/4 in |
Overall Height | 5 1/4 in |
Details
Filter Design | Spin-On |
For Use With | Atlas Copco, Bomag Equipment; Dynapac Rollers; Komatsu Excavators |
Includes | 1 1/4-10 Port Thread, Attached Gasket |
Description/Special Features | Fuel Spin-on with Threaded Port |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Compatible Vehicle Make | Bomag, Dynapac, Komatsu |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Threaded Port, Height 5 1/4 in, Length 5 1/4 in, Outside Dia. 3 3/4 in, Includes 1 1/4-10 Port Thread, Attached Gasket, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Turf Tread Tire-10x4.00-4 10.25" x10.25" x4.1" (A-B1MS15041)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3762)
- E-Z-GO Forward/Reverse Cable, 4 x 4 for ST (601567)
- AGS Anti Corrosion Battery Terminal Washers, Bag, 10 sets (BTW-10)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- BALDWIN FILTERS Fuel Filter Kit (PF46174 KIT)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- BALDWIN FILTERS Fuel Filter, 5 Micron Rating, 8-27/32" L (BF46129)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- Baldwin Filters Fuel Filters