Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4 1/2 in Length, 3 3/32 in Outside Dia
Mfr # BF9910
Zoro # G9502281
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Cummins QSB3.3 (Tier 4) Engines; Dynapac Rollers; Komatsu Engines, Excavators; Skytrak Telehandlers
- Length 4 1/2 in
- Outside Dia. 3 3/32 in
- Includes Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9910
- Zoro # G9502281
- UPC # 791440093201
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/2 in |
Outside Dia. | 3 3/32 in |
Height | 5 1/2 in |
Thread Size | M22-1.50 |
Outside Diameter | 3 3/32 in |
Overall Height | 5 1/2 in |
Details
Filter Design | Spin-On |
For Use With | Cummins QSB3.3 (Tier 4) Engines; Dynapac Rollers; Komatsu Engines, Excavators; Skytrak Telehandlers |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Micron Rating | 4.3 micron |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 4.3 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Dynapac, Komatsu, Skytrak |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Product Type | Fuel Filter |
Nominal Filter Rating | 4.3 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4.3 micron, Height 5 1/2 in, Length 4 1/2 in, Outside Dia. 3 3/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- DV8 OFFROAD JEEP JK SLIM FENDERS FRONT AND REAR 07-18 WRANGLER JK (FENDB-06)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS SILVER POWDER COAT(BRKTS SOLD SEP) (583036)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In (BF7998)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7657)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- Baldwin Filters Fuel Filters