Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Cartridge, 10in. L
Mfr # PF9908 KIT
Zoro # G9502297
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Freightliner, Western Star Trucks with Detroit Diesel DD13, DD15, DDD16 Engines
- Length 10 in
- Outside Dia. 4 19/32 in
- Includes Fuel Filter, Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF9908 KIT
- Zoro # G9502297
- UPC # 791440093164
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 in |
Outside Dia. | 4 19/32 in |
Height | 10 in |
Overall Height | 10 in |
Inside Diameter | 1 9/16 in |
Outside Diameter | 4 19/32 in |
Details
Filter Design | Cartridge |
For Use With | Freightliner, Western Star Trucks with Detroit Diesel DD13, DD15, DDD16 Engines |
Includes | Fuel Filter, Strainer |
Description/Special Features | Fuel Filter Kit |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Detroit, Freightliner, Western Star |
Product Type | Fuel Filter |
Absolute Filter Rating | 4.3 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel Filter Kit, Height 10 in, Length 10 in, Outside Dia. 4 19/32 in, Includes Fuel Filter, Strainer, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, ST225/75R15, 10 Ply (HZT1006)
- PLEWS-EDELMANN General Purpose 3-1/2 Gallon Utility Drain Pan (75-751)
- SCHUMACHER ELECTRIC Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate (SC1363)
- WIX FILTERS Fuel Filter #Wix 33120 (33120)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- BALDWIN FILTERS Fuel Filter, Spin-On Filter Design (BF46031)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- Baldwin Filters Fuel Filters