Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, Spin-On
Mfr # BF46149-SP
Zoro # G7593678
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 29/32 in
- Outside Dia. 3 1/32 in
- Thread Size M16-1.50
- Filter Fuel Type Biodiesel, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46149-SP
- Zoro # G7593678
- UPC # 00791440109841
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 5 29/32 in |
Outside Dia. | 3 1/32 in |
Thread Size | M16-1.50 |
Overall Height | 5 29/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Filter Fuel Type | Biodiesel, Diesel |
Standards | ISO 9001:2015 |
Includes | Attached Gasket, M8 x 1.25 Drain Thread, Sensor Port |
Item | Fuel Filter |
Media Material | Cellulose |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Make | Kubota |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 5 29/32 in, Outside Dia. 3 1/32 in, Includes Attached Gasket, M8 x 1.25 Drain Thread, Sensor Port, Thread Size M16-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3/8 x 9/16 x 3/32", HM3, Nitrile (3621)
- WIZARDS Wizards 11036 Shine Master Polish and Sealant - 1 Gallon (11036)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, REDUCED SIZE U, 150FT REEL, BLACK (39-301)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3-1/32 x 5-7/8 In (BF330)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- Baldwin Filters Fuel Filters