Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 6-1/8" L
Mfr # BF46169-O
Zoro # G8707655
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With International Trucks 4300/4300LP/4400/7300/7400/7500/HV507
- Length 6 1/8 in
- Filter Material Metal/Paper
- Gasket Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46169-O
- Zoro # G8707655
- UPC # 791440110656
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/8 in |
Gasket Outside Dia. | 4 7/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 7/32 in |
Overall Height | 6 1/8 in |
Details
Filter Design | Spin-On |
For Use With | International Trucks 4300/4300LP/4400/7300/7400/7500/HV507 |
Filter Material | Metal/Paper |
Gasket Material | Nitrile |
Standards | ISO 9001:2015 |
Includes | (2) Furnished Gasket, 3 3/4-10 ANS Buttress Bowl Thread |
Description/Special Features | Fuel/Water Separator Spin-On with Open Port for Bowl |
Item | Fuel Filter |
Filter Fuel Type | Biodiesel, Diesel |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Navistar |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Paper |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Length 6 1/8 in, Includes (2) Furnished Gasket, 3 3/4-10 ANS Buttress Bowl Thread, For Use With International Trucks 4300/4300LP/4400/7300/7400/7500/HV507, Filter Material Metal/Paper, Gasket Material Nitrile, Gasket Outside Dia. 4 7/32 in, Thread Size 1 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LINE Red Line 30504 D4 ATF - 1 qt. (30504)
- BALDWIN FILTERS Fuel Filter, 11-9/32x4-11/16x11-9/32 In (BF7948)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- CTA MANUFACTURING CYLINDER HONE SMALL ENGINE (CTA2300)
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 4 1/2 in Length, 3 3/32 in Outside Dia (BF9910)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- Baldwin Filters Fuel Filters