Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 5-17/32" L
Mfr # PF46108
Zoro # G3928721
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With 2013-18 Dodge RAM 2500/3500 Light Duty Trucks with 6.7L Turbo Diesel Engine, 2013-18 RAM 4500/5500 Medium Duty Trucks with 6.7L Engine
- Length 5 17/32 in
- Gasket Material Nitrile
- Micron Rating 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46108
- Zoro # G3928721
- UPC # 791440108165
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 17/32 in |
Gasket Outside Dia. | 4 7/32 in |
Inside Dia. | 1 9/16 in |
Outside Diameter | 4 7/32 in |
Inside Diameter | 1 9/16 in |
Overall Height | 5 17/32 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel/Water Separator Element with Bail Handle, Micron Rating 1 micron, Length 5 17/32 in, Inside Dia. 1 9/16 in, Includes O-Ring, For Use With 2013-18 Dodge RAM 2500/3500 Light Duty Trucks with 6.7L Turbo Diesel Engine, 2013-18 RAM 4500/5500 Medium Duty Trucks with 6.7L Engine, Filter Material Plastic/Paper, Gasket Material Nitrile, Gasket Outside Dia. 4 7/32 in, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Siren Speaker, 100W, 8-OHM (4005)
- MTD Tank-Fuel 2 Gallo (751-3112B)
- ILC Replacement for YANMAR 129407-77010 STARTER (129407-77010 STARTER)
- VELVAC Push/Pull Valve-Holding, 4-Way (320176)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In (BF7996)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7673-D)
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- Baldwin Filters Fuel Filters