Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 4 Micron
Mfr # BF46176
Zoro # G4083583
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With AirDog(R) I, AirDog(R) II, AirDog(R) II-4G Fuel Systems
- Length 5 7/8 in
- Outside Dia. 3 1/16 in
- Includes Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46176
- Zoro # G4083583
- UPC # 00791440111165
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/8 in |
Outside Dia. | 3 1/16 in |
Thread Size | 7/8"-14 |
Outside Diameter | 3 1/16 in |
Overall Height | 5 7/8 in |
Details
Filter Design | Spin-On |
For Use With | AirDog(R) I, AirDog(R) II, AirDog(R) II-4G Fuel Systems |
Includes | Attached Gasket |
Gasket Material | Rubber |
Filter Fuel Type | Biodiesel, Diesel |
Filter Material | Metal/Paper |
Micron Rating | 4 micron |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | AirDog |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Product Type | Fuel Filter |
Media Material | Paper |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating 4 micron, Length 5 7/8 in, Outside Dia. 3 1/16 in, Includes Attached Gasket, For Use With AirDog(R) I, AirDog(R) II, AirDog(R) II-4G Fuel Systems, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size 7/8 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR CABLE TAYLOR CABLE 44409 90 Degree Spark Plug Wire Terminal (T64-44409)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- CLC WORK GEAR Workgear Tlbelt+Suspendr (2617)
- CTA MANUFACTURING Ford Valve Spring Compressor - 3.0L (CTA5042)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865-K)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In (BF1201)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- Baldwin Filters Fuel Filters