Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 4-17/32" H
Mfr # PF46059
Zoro # G1204425
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Isuzu RHK1 (5.2L), 4JJ1-TC (3.0L) Engines Isuzu FTR, NPR, NPR-HD, NPR-XD, NQR, NRR Trucks
- Length 4 17/32 in
- Outside Dia. 2 5/8 in
- Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46059
- Zoro # G1204425
- UPC # 791440104730
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 17/32 in |
Outside Dia. | 2 5/8 in |
Width | 2 5/8 in |
Inside Dia. | 11/16 in |
Height | 4 17/32 in |
Overall Height | 4 17/32 in |
Inside Diameter | 11/16 in |
Outside Diameter | 2 5/8 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Micron Rating 0.001 micron, Height 4 17/32 in, Length 4 17/32 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 11/16 in, Includes (3) O-Rings, Furnished Gasket, For Use With Isuzu RHK1 (5.2L), 4JJ1-TC (3.0L) Engines Isuzu FTR, NPR, NPR-HD, NPR-XD, NQR, NRR Trucks, Filter Material Metal/Plastic/Paper, Gasket Material Nitrile, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 12V Universal Solid-State In-Line Pump Elec Fuel Pump, P74020 (P74020)
- QUAKER STATE Oil Motor Quaker State Sae30 (550035190/5500241)
- DAYCO 01-06 Chry-Intl/Navistar-M-Benz 3.2-7.3L Poly Rib Belt, 5081145 (5081145)
- PHOENIX Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length (PGD168LNT)
- BALDWIN FILTERS Fuel Filter, 3-13/16x3-15/32x3-13/16 In (BF874)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Fuel Element, Biodiesel/Diesel (PF46152)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BALDWIN FILTERS Fuel Filter, 11-11/32x4-1/4x11-11/32 In (BF1210)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- Baldwin Filters Fuel Filters