Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 3-15/16" H
Mfr # BF46162-O
Zoro # G1204419
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Racor 215R Fuel Filter Assembly
- Length 3 15/16 in
- Outside Dia. 3 5/16 in
- Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46162-O
- Zoro # G1204419
- UPC # 791440110403
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 15/16 in |
Outside Dia. | 3 5/16 in |
Width | 3 5/16 in |
Height | 3 15/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 3/4 in |
Overall Height | 3 15/16 in |
Overall Width | 3 5/16 in |
Overall Length | 3 9/32 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Micron Rating 30 micron, Height 3 15/16 in, Length 3 15/16 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Includes 3 1/8-10 UN1B SPL Bowl Thread, Furnished Gasket, For Use With Racor 215R Fuel Filter Assembly, Filter Material Metal, Gasket Material Nitrile, Thread Size 1 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.3913 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 4-Step (3005.3913)
- GROTE Primary Wire, 16 Gauge, Orange, 100ft.Spool (87-8012)
- HALTEC Digital Tire Pressure Gauge, Plastic (DT-105)
- VALTERRA WASTE VALVE CAP, 3IN BAYONET, BLACK, CARDED (T1020VP)
- BALDWIN FILTERS Fuel Filter, 9 7/32 in Length, 3 5/16 in Outside Dia (PF7655)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 2-31/32x2-31/32x2-31/32 In (BF7880)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- WIX FILTERS Fuel Water Separator Filter, Wix 33732 (33732)
- Baldwin Filters Fuel Filters