Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel, Diesel, 8-7/8" H
Mfr # BF46117
Zoro # G2860860
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mack, Volvo Trucks
- Length 8 7/8 in
- Outside Dia. 4 11/32 in
- Width 4 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46117
- Zoro # G2860860
- UPC # 791440108462
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 7/8 in |
Outside Dia. | 4 11/32 in |
Width | 4 11/32 in |
Thread Size | M32 x 1.50 |
Height | 8 7/8 in |
Outside Diameter | 4 11/32 in |
Overall Height | 8 7/8 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 8 7/8 in, Length 8 7/8 in, Width 4 11/32 in, Outside Dia. 4 11/32 in, Includes Attached Gasket, For Use With Mack, Volvo Trucks, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size M32 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- VELVAC Battery Lug 2 Ga 5/16 Stud (058079)
- PENNZOIL Engine Oil, 10W-30, Pennzoil, 5 Qt. (550045214)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model D, Tan (20-086-112401-00)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 4-15/32 x 3-9/32 x 4-15/32In (BF7675-D)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- DONALDSON Filter Kit, Engine, Mack, P559567 (P559567)
- Baldwin Filters Fuel Filters