Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel, Diesel, 6-13/32" L
Mfr # BF1296-O
Zoro # G7483111
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Doosan Equipment
- Length 6 13/32 in
- Outside Dia. 4 1/4 in
- Filter Material Metal/Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1296-O
- Zoro # G7483111
- UPC # 00791440087613
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 6 13/32 in |
Outside Dia. | 4 1/4 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 13/32 in |
Details
Filter Design | Spin-On |
For Use With | Doosan Equipment |
Filter Material | Metal/Paper |
Includes | Attached Gasket, B80 x 3 8A Metric Buttress Bowl Thread |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-On |
Filter Fuel Type | Biodiesel, Diesel |
Gasket Material | Rubber |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Make | Doosan |
Media Material | Paper |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On, Length 6 13/32 in, Outside Dia. 4 1/4 in, Includes Attached Gasket, B80 x 3 8A Metric Buttress Bowl Thread, For Use With Doosan Equipment, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size 1 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- TRUCK-LITE Incandescent, Clear Oval, 1 Bulb, Back-Up Light, PL-2, 12V (60204C3)
- ECCO LED Minibar (5517CAC-VM)
- WOLO MANUFACTURING FULL BLAST-EXTRA LOUD HIGH TONE, UNIVERSAL REPLACEMENT HORN 2 TERMINAL (385-2T)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- BALDWIN FILTERS Fuel Filter, 6-7/32" L, 2-15/16" O.D. (PF46137)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On, 2-3 Micron (BF46121)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- Baldwin Filters Fuel Filters