Shop All Fuel Filters
Baldwin Filters
Fuel Filter
Mfr # BF9858 KIT
Zoro # G5532037
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 6 3/16 in
- Inside Dia. 17/32 in
- Description/Special Features Set of 2 Fuel Filters
- Includes 3 3/4-10 Port Thread, BF1390-O Spin-on with Open Port, Integral Gasket, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9858 KIT
- Zoro # G5532037
- UPC # 791440089518
- Country of Origin United States
- Category Fuel Filters
Dimensions
Height | 6 3/16 in |
Inside Dia. | 17/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 11/32 in |
Overall Height | 6 3/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Set of 2 Fuel Filters |
Includes | 3 3/4-10 Port Thread, BF1390-O Spin-on with Open Port, Integral Gasket, O-Ring |
Standards | ISO 9001:2015 |
Type | Set of [2] |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Absolute Filter Rating | 6.9 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | DuraStar, IHC, Max |
Description
Fuel Filter, Filter Design Spin-On, Set of 2 Fuel Filters, Height 6 3/16 in, Inside Dia. 17/32 in, Includes 3 3/4-10 Port Thread, BF1390-O Spin-on with Open Port, Integral Gasket, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Trailer Inner Tube, Size 4.80x8 (80911)
- STANDARD IGNITION A/C Temp Ctrl Relay (RY-862)
- GROCO FV-590 Stainless 90° Fuel Valve 1/2" (FV-590-S)
- WESTIN AUTOMOTIVE 17-17 FORD F250/350 SUPER DUTY SB(6.5FT)TRUCK BED MAT (50-6405)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1380)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- WIX FILTERS Cartridge Fuel Filter, Wf10138 (WF10138)
- Baldwin Filters Fuel Filters