Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, Base/Separator, FB1311
Mfr # FB1311
Zoro # G7547687
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr.No: BF948, BF957, BF957-D, BF1212, BF1249, BF1252, BF1258, BF1259, BF1282, BF5801, BF5812, BF7557, BF7558
- Length 1 15/16 in
- Outside Dia. 3 19/32 in
- Inlet 7/8-14 UNF
- Outlet 7/8"-14 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # FB1311
- Zoro # G7547687
- UPC # 791440011823
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 1 15/16 in |
Outside Dia. | 3 19/32 in |
Thread Size | 1"-14 |
Outside Diameter | 3 19/32 in |
Overall Length | 1 15/16 in |
Inlet Connection Size | 7/8-14 in |
Outlet Connection Size | 7/8-14 in |
Details
For Use With | Mfr.No: BF948, BF957, BF957-D, BF1212, BF1249, BF1252, BF1258, BF1259, BF1282, BF5801, BF5812, BF7557, BF7558 |
Inlet | 7/8-14 UNF |
Item | Fuel Filter Base |
Outlet | 7/8"-14 UNF |
Accessory Type | Fuel Filter Base |
Inlet Connection Type | UNC |
Compatible Filter Type | Fuel Filter |
Outlet Connection Type | UNC |
Product Type | Fuel Filter Base |
Compatible with Manufacturer Model Number | BF1212, BF1249, BF1252, BF1258, BF1259, BF1282, BF5801, BF5812, BF7557, BF7558, BF948, BF957, BF957-D |
Compatible Manufacturer Part Number | BF1212, BF1249, BF1252, BF1258, BF1259, BF1282, BF5801, BF5812, BF7557, BF7558, BF948, BF957, BF957-D |
Description
Fuel Filter Base, Base/Separator, Length 1 15/16 In, Outside Dia 3 19/32 In, Inlet 7/8-14 UNF In, Outlet 7/8-14 UNF In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk1150 (10PK1150)
- SPRAYWAY Instant Shine (SW936-1)
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" (32855)
- HALTEC Wheel Shield (HX-24)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- WIX FILTERS WIX Filters 33128 Fuel Filter (W68-33128)
- Baldwin Filters Fuel Filters