Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, Base/Primary, FB1309
Mfr # FB1309
Zoro # G5493031
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines; Mfr.No: BF784
- Length 2 23/32 in
- Outside Dia. 5 1/2 in
- Outlet (2) 1/2"-14 NPSF
- Inlet 1/2-14 NPSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # FB1309
- Zoro # G5493031
- UPC # 791440011809
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 2 23/32 in |
Outside Dia. | 5 1/2 in |
Thread Size | 1 1/4"-12 |
Outlet Connection Size | 1/2-14 in |
Inlet Connection Size | 1/2-14 in |
Outside Diameter | 5 1/2 in |
Overall Length | 2 23/32 in |
Details
For Use With | Detroit Diesel Engines; Mfr.No: BF784 |
Outlet | (2) 1/2"-14 NPSF |
Inlet | 1/2-14 NPSF |
Item | Fuel Filter Base |
Accessory Type | Fuel Filter Base |
Compatible Filter Type | Fuel Filter |
Compatible with Manufacturer Model Number | BF784 |
Product Type | Fuel Filter Base |
Outlet Connection Type | NPSF |
Inlet Connection Type | NPSF |
Compatible Manufacturer Part Number | BF784 |
Description
Fuel Filter Base, Base/Primary, Length 2 23/32 In, Outside Dia 5 1/2 In, Inlet 1/2-14 NPSF In, Outlet (2) 1/2-14 NPSF In, For Use With Detroit Diesel Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident Flex Hardwall Exhaust Hose; 2" x 12.5Ft (2502004)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- MARVEL MYSTERY OIL 16 Oz. Oil Additive Bottle, Red Clear, Liquid (MM12R)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889-10)
- Baldwin Filters Fuel Filters