Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, Base, FD7926
Mfr # FD7926
Zoro # G2911894
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr.No: BF7925
- Length 1 1/2 in
- Outside Dia. 3 3/8 in
- Includes O-Ring, Tube Saf-T-Lok
- Thread Size M24-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # FD7926
- Zoro # G2911894
- UPC # 791440079380
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Thread Size | M24-2.0 |
Overall Length | 1 1/2 in |
Outside Diameter | 3 3/8 in |
Details
For Use With | Mfr.No: BF7925 |
Item | Fuel Filter Base |
Includes | O-Ring, Tube Saf-T-Lok |
Accessory Type | Fuel Filter Base |
Compatible with Manufacturer Model Number | BF7925 |
Compatible Filter Type | Fuel Filter |
Product Type | Fuel Filter Base |
Compatible Manufacturer Part Number | BF7925 |
Description
Fuel Filter Base, Length 1 1/2 In, Outside Dia 3 3/8 In, Thread Pitch M24 x 2.0, For Use With BF7925, Includes Tube Saf-T-Lok
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Power Steering Pump Seal Kit, 8401425 (8401425)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6722)
- 3M Plastic Sheeting, 12 ft. x 400 ft. (7000028280)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B173-S)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-2/5 In (BF1346-O)
- WIX FILTERS BMW 71/PONT 60-66/SAAB 69-73/UNIV 3/8 IN (33033)
- Baldwin Filters Fuel Filters