Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, Base, FB1306
Mfr # FB1306
Zoro # G5585842
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr.No: BF1216
- Length 5 7/32 in
- Outlet 7/8-14
- Thread Size 1 1/4"-12
- Accessory Type Fuel Filter Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # FB1306
- Zoro # G5585842
- UPC # 791440077447
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 5 7/32 in |
Thread Size | 1 1/4"-12 |
Outlet Connection Size | 7/8-14 in |
Inlet Connection Size | 7/8-14 in |
Overall Length | 5 7/32 in |
Details
For Use With | Mfr.No: BF1216 |
Item | Fuel Filter Base |
Outlet | 7/8-14 |
Accessory Type | Fuel Filter Base |
Product Type | Fuel Filter Base |
Compatible Filter Type | Fuel Filter |
Compatible with Manufacturer Model Number | BF1216 |
Compatible Manufacturer Part Number | BF1216 |
Description
Fuel Filter Base, Length 5 7/32 In, Inlet 7/8 In, Outlet 7/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (62742)
- TAYLOR MADE Super Gard8.5" x 26" Inflatable Vinyl Fender - White (950824)
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- BALDWIN FILTERS Fuel Filter, Primary Fuel Element (BF46078-D)
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- WIX FILTERS Fuel Filter, 33354 (33354)
- Baldwin Filters Fuel Filters