Shop All Filter Accessories
Baldwin Filters
Fuel Filter Base, 4" Outside Dia., Gray
Mfr # OB40079
Zoro # G7950803
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/2"-14 NPT
- Outlet 1/2"-14 NPT
- Outside Dia. 4 in
- Color Gray
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB40079
- Zoro # G7950803
- UPC # 00791440112056
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Dia. | 4 in |
Length | 2 1/2 in |
Outside Diameter | 4 in |
Thread Size | 3/4"-16 |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2-14 in |
Overall Length | 2 1/2 in |
Details
Item | Fuel Filter Base |
Inlet | 1/2"-14 NPT |
Outlet | 1/2"-14 NPT |
Color | Gray |
Material | Aluminum |
For Use With | B132, B1434, B163, B2, B233, B253, B34, B74, BT217, BT237, BT251, BT5 |
Accessory Type | Fuel Filter Base |
Product Type | Oil Filter Base |
Compatible with Manufacturer Model Number | B132, B1434, B163, B2, B233, B253, B74, BT217, BT237, BT251, BT5 |
Compatible Filter Type | Oil Filter |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Compatible Manufacturer Part Number | B132, B1434, B163, B2, B233, B253, B74, BT217, BT237, BT251, BT5 |
Description
Fuel Filter Base,4" Outside Dia.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- SCHUMACHER ELECTRIC Wheel Charger, 275/40/6, 2 Amp (SC1326)
- AFTERMARKET CYLINDER STOP SET (A-2653-AI)
- MEGUIARS PROTECTANT ULTIMATE(16 OZ) (MGG-14716)
- BALDWIN FILTERS Foam Blanket, PA4852 FOAM (PA4852 FOAM)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 3-31/32 In (PT48)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- DONALDSON Head Assembly, Hydraulic, P561134 (P561134)
- Baldwin Filters Filter Accessories