Shop All Filter Accessories
Baldwin Filters
Fuel Filter Base, 3-1/4" L, Gray, Aluminum
Mfr # FB46184
Zoro # G7288025
original price:
$84.81
15% off
new price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes I. Gasket
- Inlet 1/2"-14 NPT
- For Use With BF1213, BF5813
- Outlet 1/2"-14 NPT
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # FB46184
- Zoro # G7288025
- UPC # 00791440112308
- Country of Origin China
- Category Filter Accessories
Dimensions
Length | 3 1/4 in |
Outside Dia. | 3 1/2 in |
Thread Size | 1"-12 |
Overall Length | 3 1/4 in |
Inlet Connection Size | 1/2-14 in |
Outside Diameter | 3 1/2 in |
Outlet Connection Size | 1/2 in |
Details
Item | Fuel Filter Base |
Includes | I. Gasket |
Inlet | 1/2"-14 NPT |
For Use With | BF1213, BF5813 |
Outlet | 1/2"-14 NPT |
Color | Gray |
Material | Aluminum |
Accessory Type | Fuel Filter Base |
Inlet Connection Type | NPT |
Compatible with Manufacturer Model Number | BF1213, BF5813 |
Outlet Connection Type | NPT |
Product Type | Fuel Filter Base |
Compatible Filter Type | Fuel Filter |
Compatible Manufacturer Part Number | BF1213, BF5813 |
Description
Fuel Filter Base,3-1/4" L,Gray,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Implement Clamp Yoke (w/ Bolt Hole & Set Screw) 3" x2" x1.5" (A-807-0616)
- PENNZOIL Engine Oil, 5W-30, Pennzoil, 5 Qt. (550045208)
- BETTER BUILT SIDE MOUNT, TRUCK TOOLBOX 48INLX11.5INWX11INH (79011019)
- STANDARD IGNITION Fuel Injection Chemical, Csf56 (CSF56)
- BALDWIN FILTERS Fuel Filter Base, 4" Outside Dia., Gray (OB40079)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Steel-Buna Dyna-Seal, Seal, ES1026 (ES1026)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- STANDARD IGNITION CRANKCASE VENTILATION FILTER (BF27)
- Baldwin Filters Filter Accessories