Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9 x 4 x 9 In
Mfr # F844-A
Zoro # G8631944
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 in
- Outside Dia. 4 in
- Width 4 in
- Description/Special Features Cotton and Fiber Primary Fuel Sock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # F844-A
- Zoro # G8631944
- UPC # 791440009257
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 in |
Outside Dia. | 4 in |
Width | 4 in |
Height | 9 in |
Inside Dia. | 1 1/2 in |
Outside Diameter | 4 in |
Overall Height | 9 in |
Inside Diameter | 1 1/2 in |
Details
Filter Design | Cartridge |
Description/Special Features | Cotton and Fiber Primary Fuel Sock |
Includes | ES1001, G115-A Furnished Gasket |
Item | Fuel Filter |
Type | Sock/Primary/Cotton/Fiber |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | Detroit |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Cotton and Fiber Primary Fuel Sock, Height 9 in, Length 9 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 1 1/2 in, Includes ES1001, G115-A Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- WJB BEARING Wheel Hub Spindle, Spk450 (SPK450)
- PROPATION Tire Grip Adhesive Spray (PR45775)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1281)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- BALDWIN FILTERS Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia. (BF46025-O)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7699-D)
- Baldwin Filters Fuel Filters