Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In
Mfr # PF7899
Zoro # G5637143
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 9/32 in
- Outside Dia. 4 19/32 in
- Width 4 19/32 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7899
- Zoro # G5637143
- UPC # 791440077270
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 9/32 in |
Outside Dia. | 4 19/32 in |
Width | 4 19/32 in |
Inside Dia. | 2 5/32 in |
Height | 9 9/32 in |
Outside Diameter | 2 5/32 in |
Overall Width | 4 19/32 in |
Inside Diameter | 2 5/32 in |
Overall Height | 9 9/32 in |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 9 9/32 in, Length 9 9/32 in, Width 4 19/32 in, Outside Dia. 4 19/32 in, Inside Dia. 2 5/32 in, Includes Viton O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- ATTWOOD Attwood 238615-1 238 Series Fixed Height Extension Post - 15" (Bulk Packaging) (238615-1)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- ROBINAIR A/C Oil Injector, For POE Oil Only (18470)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- BALDWIN FILTERS Fuel/Water Separator Spin-on, 9-7/32 In (BF9903-SP)
- BALDWIN FILTERS Fuel Filter, 3-13/16x1-29/32x3-13/16 In (BF1052)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- Baldwin Filters Fuel Filters