Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In
Mfr # BF7766
Zoro # G2726893
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 5/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF7766
- Zoro # G2726893
- UPC # 791440065154
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 5/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 9 5/32 in |
Thread Size | M72 x 2.0 |
Overall Height | 9 5/32 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Description/Special Features | Fuel Spin-on |
Includes | Integral Gasket |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Navistar, Kenworth, Mack, Peterbilt, Volvo |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Absolute Filter Rating | 10 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 9 5/32 in, Length 9 5/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, Thread Size M72 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0085MA010P Replacement/Interchange Spin-On Filter (MF0058013)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- ILC Replacement For Skyjack, 4Pk, Sjiii 3219 24 Volts (SJIII 3219 24 VOLTS 4 PACK)
- WALKER EXHAUST EXHAUST Y PIPE (40365)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In (BF1362)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7633)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- Baldwin Filters Fuel Filters