Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In
Mfr # B10AL BSP
Zoro # G2802703
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 25/32 in
- Outside Dia. 4 5/32 in
- Width 4 5/32 in
- Inlet 1 in BSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B10AL BSP
- Zoro # G2802703
- UPC # 791440065482
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 25/32 in |
Outside Dia. | 4 5/32 in |
Width | 4 5/32 in |
Height | 9 25/32 in |
Overall Width | 4 5/32 in |
Overall Height | 9 25/32 in |
Outside Diameter | 4 5/32 in |
Overall Length | 9 25/32 in |
Details
Filter Design | Spin-On |
Inlet | 1 in BSP |
Includes | B10-AL Bowl and PF10 Element, Drain; Cap, G264-A Gasket Included |
Outlet | 1 in BSP |
Description/Special Features | Fuel Storage Tank Assembly with Drain |
Item | Fuel Filter |
Type | Assembly/Storage Tank |
Flow Rate | 25 gpm |
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Assembly with Drain, Height 9 25/32 in, Length 9 25/32 in, Width 4 5/32 in, Inlet 1 in BSP, Outlet 1 in BSP, Outside Dia. 4 5/32 in, Includes B10-AL Bowl and PF10 Element, Drain; Cap, G264-A Gasket Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURST HURST 1745000 Brake Line Lock Kit (H24-1745000)
- MTD Wheel Asm Comp 10X (934-04009)
- CURT Rcvr-Mnt Ball/Pintle Combo, 2-1/2" Shank (48012)
- SEA-DOG Oblong Captive Garboard Drain -Plug - 316 Stainless Steel (520065-1)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- BALDWIN FILTERS Fuel Filter, 5 x 3-1/2 x 5 In (BF7956-D)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-MPG)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- Baldwin Filters Fuel Filters