Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In
Mfr # 501-W
Zoro # G5670025
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 23/32 in
- Outside Dia. 6 1/16 in
- Width 6 1/16 in
- Description/Special Features DAHL Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 501-W
- Zoro # G5670025
- UPC # 791440037076
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 23/32 in |
Outside Dia. | 6 1/16 in |
Width | 6 1/16 in |
Inside Dia. | 1 15/32 in |
Height | 9 23/32 in |
Inside Diameter | 1 15/32 in |
Overall Height | 9 23/32 in |
Outside Diameter | 6 1/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | DAHL Fuel Element |
Micron Rating | 25 micron |
Includes | (2) O-Rings |
Standards | ISO 9001:2015 |
Type | Element/DAHL |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | DAHL |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 9 23/32 in, Length 9 23/32 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, Includes (2) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spring Clamp, 50 Amp, PK2 (82-9544)
- SAMLEX AMERICA 12A Non-Isolated Step-Down 24VDC-12VDC Converter-Hvy Duty Applications (SDC-15)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 12 Foot (3011036)
- FOUR SEASONS FITTING-FO BL #8 90 (14208)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, In-Line, 5-1/8" L (BF46200)
- BALDWIN FILTERS Fuel Filter, Spin-On, 4-5/16 in.L (BF9912-O)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- Baldwin Filters Fuel Filters