Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-19/32x4-21/32x9-19/32 In
Mfr # BF785
Zoro # G1224361
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 19/32 in
- Outside Dia. 4 21/32 in
- Width 4 21/32 in
- Includes Integral Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF785
- Zoro # G1224361
- UPC # 791440008496
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 19/32 in |
Outside Dia. | 4 21/32 in |
Width | 4 21/32 in |
Height | 9 1/2 in |
Thread Size | 1 1/16"-16 |
Outside Diameter | 4 21/32 in |
Overall Height | 9 1/2 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Secondary Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 15 micron |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | American Hoist & Derrick, Demag, Detroit, Komatsu, Terex |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 15 micron, Height 9 1/2 in, Length 9 19/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- BOSCH Compression Tester Ford Adapter (5607)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 8ft Cable (RVA1566-C)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- BALDWIN FILTERS Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In (BF7909)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- BALDWIN FILTERS Fuel Spin-on Filter, 11-9/16 x 4-23/32 In (BF9860)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- DONALDSON P550588, FF/WS SPIN (P550588)
- Baldwin Filters Fuel Filters