Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia
Mfr # BF9917
Zoro # G0488805
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 1/4 in
- Outside Dia. 4 11/32 in
- Description/Special Features High Efficiency Fuel Spin-on
- Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9917
- Zoro # G0488805
- UPC # 791440093775
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 1/4 in |
Outside Dia. | 4 11/32 in |
Height | 9 1/4 in |
Thread Size | 1"-14 |
Overall Height | 9 1/4 in |
Outside Diameter | 4 11/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | High Efficiency Fuel Spin-on |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | John Deere |
Product Type | Fuel Filter |
Media Material | Cellulose |
Absolute Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Height 9 1/4 in, Length 9 1/4 in, Outside Dia. 4 11/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Standard Bolt-On Trailer Winch (1903020)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- CENTRAL TOOLS Brake Drum Gage6 -14.25"/150-360mm Rng (CE6456)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Fuel Filter, 11-11/16x4-1/4x11-11/16 In (BF1354-SPS)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- WIX FILTERS CAT EQUIPMENT (33742)
- Baldwin Filters Fuel Filters