Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-13/16x5-27/32x9-13/16 In
Mfr # PF116
Zoro # G5805807
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 13/16 in
- Outside Dia. 5 27/32 in
- Width 5 27/32 in
- Inside Dia. 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF116
- Zoro # G5805807
- UPC # 791440001558
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 13/16 in |
Outside Dia. | 5 27/32 in |
Width | 5 27/32 in |
Inside Dia. | 31/32 in |
Height | 9 13/16 in |
Overall Height | 9 13/16 in |
Inside Diameter | 31/32 in |
Outside Diameter | 5 27/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | (2) Attached Grommet, Furnished Gasket |
Micron Rating | 27 micron |
Description/Special Features | Fuel Element with Bail Handle |
Standards | ISO 9001:2015 |
Type | Element |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Cummins |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 27 micron, Height 9 13/16 in, Length 9 13/16 in, Width 5 27/32 in, Outside Dia. 5 27/32 in, Inside Dia. 31/32 in, Includes (2) Attached Grommet, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Cover Assembly (P780578)
- A & I PRODUCTS O-Ring Kit, Metric 11" x8" x2" (A-VFE3905)
- VICTRON ENERGY VE.Direct to USB interface (ASS030530010)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 5 gal. (CS5057)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF7697)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- Baldwin Filters Fuel Filters