Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-13/16in. L x 2-1/4in. dia.
Mfr # PT23117-MPG
Zoro # G0488358
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 13/16 in
- Outside Dia. 2 1/4 in
- Height 9 13/16 in
- Includes (2) Integral Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23117-MPG
- Zoro # G0488358
- UPC # 791440096455
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 9 13/16 in |
Outside Dia. | 2 1/4 in |
Height | 9 13/16 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1 1/8 in |
Overall Height | 9 13/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | (2) Integral Gaskets |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Hydac |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 9 13/16 in, Length 9 13/16 in, Outside Dia. 2 1/4 in, Includes (2) Integral Gaskets, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- AUTOTEX Wiper Motor, 24V (H132)
- ACDELCO Spark Plug, R45S (R45S)
- PETERSON MANUFACTURING UNIV STUD MT STOP/TURN (V428)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- BALDWIN FILTERS Oil/Fuel Filter, 14-1/2x6x14-1/2 In (PT117)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- Baldwin Filters Fuel Filters