Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia.
Mfr # BF46015
Zoro # G1582817
original price:
$62.35
5% off
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Eagle Tow Tractors with Yanmar 4TNV98 Engine
- Length 9 13/16 in
- Outside Dia. 3 11/16 in
- Includes Furnished Gasket, Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF46015
- Zoro # G1582817
- UPC # 791440097582
- Country of Origin Mexico
- Category Fuel Filters
Dimensions
Length | 9 13/16 in |
Outside Dia. | 3 11/16 in |
Height | 9 13/16 in |
Thread Size | 1 1/8"-16 |
Overall Height | 9 13/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
For Use With | Eagle Tow Tractors with Yanmar 4TNV98 Engine |
Includes | Furnished Gasket, Integral Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Eagle, Yanmar |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Height 9 13/16 in, Length 9 13/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, Integral Gasket, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- LASALLE BRISTOL LaSalle Bristol 66V13B Bayonet 3" X Flange Adpt. (66V13B)
- MCGARD WHEEL LOCK SET 1/2 NUT CONE 5 LOCK (24538)
- WALKER EXHAUST Exhaust Pipe, 40006 (40006)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF788)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In (F919-C)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SP)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In (BF7998)
- Baldwin Filters Fuel Filters