Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-11/32 x 4 1/4 x 9-11/32 In
Mfr # BF1397-SP
Zoro # G2440751
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1397-SP
- Zoro # G2440751
- UPC # 791440084001
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 9 11/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 9 11/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Includes | 9/16-18 Thread Sensor Port, Integral Gasket, O-Ring, Standpipe |
Micron Rating | 10 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Caterpillar |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 9 11/32 in, Length 9 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 9/16-18 Thread Sensor Port, Integral Gasket, O-Ring, Standpipe, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.2" O.D., 3.93" I.D. 6" x6" x0.2" (A-W177009)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Black - Round (910R2PB-7)
- FOUR SEASONS FITTING-FO BL #8 45 (14108)
- VESTIL Trailer Stabilizing Economy Jack (SJ-40)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1330-SP)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF783)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- Baldwin Filters Fuel Filters