Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In
Mfr # 301-W
Zoro # G3078941
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 11/16 in
- Outside Dia. 6 1/16 in
- Width 6 1/16 in
- Includes 200-15A Furnished Gasket, Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 301-W
- Zoro # G3078941
- UPC # 791440036987
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 11/16 in |
Outside Dia. | 6 1/16 in |
Width | 6 1/16 in |
Height | 9 11/16 in |
Inside Dia. | 1 15/32 in, 3 1/4 in |
Outside Diameter | 6 1/16 in |
Overall Height | 9 11/16 in |
Inside Diameter | 1 15/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | 200-15A Furnished Gasket, Attached Gasket |
Micron Rating | 9 micron |
Description/Special Features | DAHL Fuel Element |
Type | Element/DAHL |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 9 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | DAHL |
Nominal Filter Rating | 3 micron |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 9 micron, Height 9 11/16 in, Length 9 11/16 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 1/4 in, Includes 200-15A Furnished Gasket, Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Side Mount Bracket f/360-1100gph Round Pumps (66)
- FEL-PRO Rear Main Gasket Set, Bs40612 (BS40612)
- SKF Wheel Seal - Rear Inner, 22368 (22368)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1205)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In (BF1399-SP)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- Baldwin Filters Fuel Filters