Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In
Mfr # 301-CS
Zoro # G1893841
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 11/16 in
- Outside Dia. 6 1/16 in
- Width 6 1/16 in
- Description/Special Features DAHL Fuel Element with Water Absorbing Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 301-CS
- Zoro # G1893841
- UPC # 791440036970
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 11/16 in |
Outside Dia. | 6 1/16 in |
Width | 6 1/16 in |
Inside Dia. | 1 15/32 in, 3 1/4 in |
Height | 9 11/16 in |
Inside Diameter | 1 15/32 in |
Overall Height | 9 11/16 in |
Outside Diameter | 6 1/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | DAHL Fuel Element with Water Absorbing Media |
Includes | Attached Gasket, O-Ring, Water Absorbent Media |
Item | Fuel Filter |
Type | Element/DAHL |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Make | DAHL |
Nominal Filter Rating | 17 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element with Water Absorbing Media, Height 9 11/16 in, Length 9 11/16 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 1/4 in, Includes Attached Gasket, O-Ring, Water Absorbent Media, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Composite Fitting, 1/2" Plug (016117)
- SKF Universal Joint, UJ371 (UJ371)
- WINJET Led Tail Lights - Chrome/Red (CTWJ-0707-CR-SQ)
- AMMCO Shear Gear and C-Clip (7996)
- BALDWIN FILTERS Fuel Filter Base, Base/Separator, FB1311 (FB1311)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF939)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- WIX FILTERS Wix Spin-On Fuel Filter, Wf10367 (WF10367)
- Baldwin Filters Fuel Filters