Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In
Mfr # 301-30
Zoro # G4585655
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 11/16 in
- Outside Dia. 6 1/16 in
- Width 6 1/16 in
- Description/Special Features DAHL Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 301-30
- Zoro # G4585655
- UPC # 791440036963
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 11/16 in |
Outside Dia. | 6 1/16 in |
Width | 6 1/16 in |
Inside Dia. | 1 15/32 in, 3 1/4 in |
Height | 9 11/16 in |
Inside Diameter | 3 1/4 in |
Outside Diameter | 6 1/16 in |
Overall Height | 9 11/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | DAHL Fuel Element |
Item | Fuel Filter |
Micron Rating | 40 micron |
Includes | 200-15A Furnished Gasket, Attached Gasket |
Type | Element |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 9 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | DAHL |
Media Material | Cellulose |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 40 micron, Height 9 11/16 in, Length 9 11/16 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 1/4 in, Includes 200-15A Furnished Gasket, Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREMBO Brake Rotor / Uv Coated, 09.B266.11 (09.B266.11)
- SLIME Tire Valve Repair 4-Way (2044-A)
- SKF Shaft Seal, 1-23/32 x 2-9/16 x 5/16", CRWA1 (17144)
- KYB Axle Damper, Ss10201 (SS10201)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- BALDWIN FILTERS Fuel Filter, 3-1/16 x 2-7/8 x 3-1/16 In (PF816-S)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- Baldwin Filters Fuel Filters