Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In
Mfr # BF1346SP
Zoro # G3093185
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 9/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF1346SP
- Zoro # G3093185
- UPC # 791440066014
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 9/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 8 9/32 in |
Thread Size | 1"-14 |
Overall Height | 8 9/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Includes | 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Features | Sensor Port |
Compatible Vehicle Make | Ford, Freightliner, Navistar, Mercedes-Benz, Sterling, Western Star |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Absolute Filter Rating | 40 micron |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Height 8 9/32 in, Length 8 9/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LANDINI 4204121M1 Replacement/Interchange Spin-On Filter (MF0058014)
- CRAFTSMAN 1 gal. Bar and Chain Oil (CR38BC4P)
- FOUR SEASONS SUBARU:DIESEL KIKI-ZEXEL-SELTEC DKV14G W (68437)
- HUSKY LINER 19-C SILVERADO/SIERRA CENTER HUMP FLOOR LINER BLACK X-ACT CONTOUR (53161)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- BALDWIN FILTERS Fuel Filter, 3 x 2-1/4 x 3 In (PF935)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- NTC NTC NTC0001 0.5 x 28 Solvent Trap for WIX 24003 & NAPA 4003 Fuel Filter (NTC0001)
- Baldwin Filters Fuel Filters