Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In
Mfr # BF7997
Zoro # G2867837
original price:
$23.25
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 5/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Height 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7997
- Zoro # G2867837
- UPC # 791440086784
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 5/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 8 5/32 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 23/32 in |
Overall Height | 8 5/32 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Micron Rating | 4 micron |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-on |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 4 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Fendt, Volvo |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 8 5/32 in, Length 8 5/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- CURT Custom Wiring Connector, 56291 (56291)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BALDWIN FILTERS In-Line Fuel Filter (BF7959)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-25/32 in. dia (BF791-O)
- DONALDSON P576918, FF/WS CART (P576918)
- Baldwin Filters Fuel Filters