Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In
Mfr # PF7770
Zoro # G0945524
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 3/8 in
- Outside Dia. 4 5/8 in
- Width 4 5/8 in
- Description/Special Features Dual-Flow Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7770
- Zoro # G0945524
- UPC # 791440066168
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 8 3/8 in |
Outside Dia. | 4 5/8 in |
Width | 4 5/8 in |
Height | 8 3/8 in |
Inside Dia. | 7/8 in |
Overall Height | 8 3/8 in |
Inside Diameter | 7/8 in |
Outside Diameter | 4 5/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Dual-Flow Fuel Element |
Includes | Attached Gasket, Attached Grommet |
Type | Element/Dual-Flow |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Flow Type | Dual Flow |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | John Deere |
Description
Fuel Filter, Filter Design Cartridge, Dual-Flow Fuel Element, Height 8 3/8 in, Length 8 3/8 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Inside Dia. 7/8 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- AGS Brass Compression Sleeve, 1/8 Tube, 1/card (CFS-0C)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- NTK EGR Valve Motor Connector, 1P1590 (1P1590)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In (BF1253)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel Filter, 6-27/32x3-23/32x6-27/32 In (PF7986)
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- BALDWIN FILTERS Fuel Filter, 2-17/32x2-15/32x2-17/32 In (PF7550)
- BALDWIN FILTERS Fuel Filter, 3 x 2-1/4 x 3 In (PF935)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- Baldwin Filters Fuel Filters