Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In
Mfr # PF7890
Zoro # G1605667
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 29/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Includes Emergency Bypass Tab, G240 Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7890
- Zoro # G1605667
- UPC # 791440076631
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 29/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Height | 8 29/32 in |
Inside Dia. | 5/8 in, 13/16 in |
Inside Diameter | 5/8 in |
Outside Diameter | 4 5/16 in |
Overall Height | 8 29/32 in |
Details
Filter Design | Cartridge |
Includes | Emergency Bypass Tab, G240 Furnished Gasket |
Description/Special Features | Fuel/Water Separator Element with Bail Handle |
Item | Fuel Filter |
Micron Rating | 5 micron |
Type | Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Racor |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Bail Handle, Micron Rating 5 micron, Height 8 29/32 in, Length 8 29/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Inside Dia. 5/8 in, 13/16 in, Includes Emergency Bypass Tab, G240 Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cart Fuel Sock Filter, 33552 (33552)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- TEMPRO Tempro TP520 Line Voltage -30 To 110 Degree F NEMA 4X NEC 547 Isolated Thermostat (TP520)
- BANDO Auto Serpentine Belt, 8Pk2555 (8PK2555)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-45/64 in.L (BF9913)
- BALDWIN FILTERS Fuel Filter, 4-23/32 x 3-7/16 x 4-23/32In (PF7687)
- Baldwin Filters Fuel Filters